https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-STL-B-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDR8aW1hZ2UvanBlZ3xhRE0zTDJnMk9DOHhNRE14TURBd05EazJOVFF3Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mVTFSTVgwSmZUa3RYWHpNd01IZ3pNREF1YW5CbnxhZjk5YTdiZjM0ZjdhOGM2ZDdmY2M4ZDI2MWVjNTNjZWUzOGYxNDEzZjFmMDAxNGYxZjU3MzFhYzAxMjMwZGQ1
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-STL-B-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDR8aW1hZ2UvanBlZ3xhRE0zTDJnMk9DOHhNRE14TURBd05EazJOVFF3Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mVTFSTVgwSmZUa3RYWHpNd01IZ3pNREF1YW5CbnxhZjk5YTdiZjM0ZjdhOGM2ZDdmY2M4ZDI2MWVjNTNjZWUzOGYxNDEzZjFmMDAxNGYxZjU3MzFhYzAxMjMwZGQ1
B & B MANUFACTURING
B & B MANUFACTURING
41B30
B & B MANUFACTURING B & B MANUFACTURING
Description
41B30 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 30 TEETH STEEL
Roller Chain Sprocket; 41 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
41B30
BDI #
22720083
Details
44.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/41B30/p/22720083
Your Price
$ 44.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.27
EAN
0195057390317
Product Group - BDI
M02312
Chain Size
41
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
5/8 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bbman.com
Weight / LBS
2.8
Long Description
Roller Chain Sprocket; 41 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
5.057 Inch | 128.448 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.783 Inch | 121.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

