https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEWTBMMmcyWmk4eE1EYzNNRE00T1RJd05UQXlNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGU1ZTEyMzQwZWZkZWZmZWI4NzRiZTY2Nzg2MzRjODJmZDY1MDI5OWExMzNlMzJjZjMzYzE2Y2I1NTBlOTQxZg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEWTBMMmcyWmk4eE1EYzNNRE00T1RJd05UQXlNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGU1ZTEyMzQwZWZkZWZmZWI4NzRiZTY2Nzg2MzRjODJmZDY1MDI5OWExMzNlMzJjZjMzYzE2Y2I1NTBlOTQxZg
OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
50B17H X 1-1/4IN STD KW 2SS
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
50B17H X 1-1/4IN STD KW 2SS CHN SPRKT ; 50CHAIN 17T
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 3-23/32" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Part #
50B17H X 1-1/4IN STD KW 2SS
BDI #
25118670
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50B17H-X-1-1-4IN-STD-KW-2SS/p/25118670
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://omni.com
Product Detail
Roller Chain Sprocket
Product Specification
1-1/4" Bore; 50 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 3-23/32" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 3-23/32" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
