https://www.bdiexpress.com/medias/SROM-GSPKTXX-IDLER-BALBRG-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDZ8aW1hZ2UvanBlZ3xhR0k1TDJnNE5DODVPVGt5TURVM09EZ3dOakEyTDFOU1QwMHRSMU5RUzFSWVdGOUpSRXhGVWw5Q1FVeENVa2RmTVY4ek1EQjRNekF3TG1wd1p3fDViZTZiYTJiNjY5MzRlYjMwOWU1NWIzNDgzYTViZWEyY2JmODMwMzkzZDEyOTcxNDU0MzA4MzRjN2RjZWJhNWI
https://www.bdiexpress.com/medias/SROM-GSPKTXX-IDLER-BALBRG-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDZ8aW1hZ2UvanBlZ3xhR0k1TDJnNE5DODVPVGt5TURVM09EZ3dOakEyTDFOU1QwMHRSMU5RUzFSWVdGOUpSRXhGVWw5Q1FVeENVa2RmTVY4ek1EQjRNekF3TG1wd1p3fDViZTZiYTJiNjY5MzRlYjMwOWU1NWIzNDgzYTViZWEyY2JmODMwMzkzZDEyOTcxNDU0MzA4MzRjN2RjZWJhNWI
DODGE
DODGE
50BB15H
DODGE DODGE
Description
50BB15H IDLER SPROCKET
Roller Chain Sprocket; Idler; 50; 5/8" Bore; 15 Hardened Teeth; 1 Row of Teeth; Ball Bearing Type; 1/2" Chain Pitch; 3.32" Outside Diameter; 0.72" Length Thru Bore; 0.343" Width; Steel Material
Part #
102062
BDI #
252010
Details
76.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50BB15H/p/252010
Your Price
$ 76.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.277
EAN
0782475051762
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Roller Chain Sprocket
Product Specification
Idler; 50; 5/8" Bore; 15 Hardened Teeth; 1 Row of Teeth; Ball Bearing Type; 1/2" Chain Pitch; 3.32" Outside Diameter; 0.72" Length Thru Bore; 0.343" Width; Steel Material
Long Description
Roller Chain Sprocket; Idler; 50; 5/8" Bore; 15 Hardened Teeth; 1 Row of Teeth; Ball Bearing Type; 1/2" Chain Pitch; 3.32" Outside Diameter; 0.72" Length Thru Bore; 0.343" Width; Steel Material

