https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BS16 30MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BS16 30MM ROLLER CHAIN SPROCKET ; 25MM BORE 16T CHAIN NO.50
Roller Chain Sprocket; 30MM Bore; 50 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 89.332MM Outside Diameter; 81.37MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50BS16 30MM
BDI #
23287707
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50BS16-30MM/p/23287707
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 30MM Bore; 50 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 89.332MM Outside Diameter; 81.37MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
3.204 Inch | 81.37 Millimeter
Outside Diameter
3.517 Inch | 89.332 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

