

TSUBAKI
TSUBAKI
60B45FH X 1-3/4
TSUBAKI TSUBAKI
Description
60B45FH X 1-3/4 ROLLER CHAIN SPROCKET ; 3/4" P 45T 1-3/4" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 45 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60B45F-1L
BDI #
17159786

Details
172.422
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60B45FH-X-1-3-4/p/17159786
Your Price
$ 172.42 / each
$ 358.57 / each BDIExpress
$ 358.57 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.946
EAN
0097039334329
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
15.3
Long Description
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 45 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
11.176 Inch | 283.87 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Pitch Diameter
10.752 Inch | 273.09 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh