Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60DSA20 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTl8aW1hZ2UvanBlZ3xhR1F3TDJoak9DODVNamN3TXpnNU1URXlPRFl5TG1wd1p3fGQ4MjNhOWNiYmNkZWM0ZDc3ODdkMTg1NWEzMzg2Mjg0YTMzZDU0OTE2ZTg4YzU5N2I0ZWVmYjQ1YTQ1NWQ1MWU
589453 Roller Chain Sprockets 

LINN GEAR LINN GEAR

60DSA20

Description

60DSA20 SPROCKET ; DOUBLE SINGLE

Roller Chain Sprocket; 60 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

60DSA20

BDI #
589453

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

236.02921391 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 236.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.265
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
60DSA20
Weight / LBS
7.2
Long Description
Roller Chain Sprocket; 60 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
5.186 Inch | 131.724 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.794 Inch | 121.78 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh