https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODR8aW1hZ2UvanBlZ3xhRGhrTDJobU5DOHhNREk1TlRVNU1USXdOamswTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlVVEY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDI2NmZlZTVjZjBmYzhkZmEwZDg2ZDVmMmNlYWVlYWFmZTJjNTVlNDVmMGQ0ZWFiN2U5MmYyZDcxYzM2NDdmMDA
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODR8aW1hZ2UvanBlZ3xhRGhrTDJobU5DOHhNREk1TlRVNU1USXdOamswTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlVVEY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDI2NmZlZTVjZjBmYzhkZmEwZDg2ZDVmMmNlYWVlYWFmZTJjNTVlNDVmMGQ0ZWFiN2U5MmYyZDcxYzM2NDdmMDA
POWERDRIVE LLC
POWERDRIVE LLC
60TL21-2012
POWERDRIVE LLC POWERDRIVE LLC
Description
60TL21-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 21T 5.426" OD 2012 BUSHING
Roller Chain Sprocket; 60 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60TL21-2012
BDI #
747117
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60TL21-2012/p/747117
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.91
EAN
0637363157562
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
4.2
Long Description
Roller Chain Sprocket; 60 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
5.033 Inch | 127.838 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.426 Inch | 137.82 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

