

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80A27
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80A27 ROLLER CHAIN SPROCKET ; 1" P 27T 1-3/16" MIN PLAIN BORE A PLATE
Roller Chain Sprocket; 80 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 9-5/32" Outside Diameter; 8.614" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
80A27
BDI #
624418

Details
93.9257
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80A27/p/624418
Your Price
$ 93.93 / each
$ 267.16 / each BDIExpress
$ 267.16 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.83
EAN
0697950020969
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.6
Long Description
Roller Chain Sprocket; 80 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 9-5/32" Outside Diameter; 8.614" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
8.614 Inch | 218.79 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.156 Inch | 232.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh