

POWERDRIVE LLC
POWERDRIVE LLC
80BS38-2-3/16
POWERDRIVE LLC POWERDRIVE LLC
Description
80BS38-2-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 38T 12.670"OD 2-3/16" BORE
Roller Chain Sprocket; 2-3/16" Bore; 80 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.668" Outside Diameter; 12.11" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80BS38-2-3/16
BDI #
747815

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BS38-2-3-16/p/747815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.89
EAN
0637363207021
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
24
Long Description
Roller Chain Sprocket; 2-3/16" Bore; 80 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.668" Outside Diameter; 12.11" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
12.668 Inch | 321.767 Millimeter
Pitch Diameter
12.11 Inch | 307.59 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh