

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80BTB36H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80BTB36H TAPER BUSHED LOCK SPROCKET ; HARDENED TEETH 36 2-1/2" ID X 12.030" OD
Roller Chain Sprocket; 80 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80BTB36H
BDI #
15053011

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BTB36H/p/15053011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
12.03 Inch | 305.562 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Pitch Diameter
11.471 Inch | 291.363 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh