Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80QD33-SF https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjV8aW1hZ2UvanBlZ3xhREExTDJoak5pOHhNREk1TlRJNU9URXhNams1TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlSUkY5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDgzYWFkMjBhY2I5OWQ4NWNmMWZkMTMyZDhjODk0NTE5YTcyOGIyMzJlYzYxYzM4ZmU4YjRiODE5ZjdmZWFlY2I
747991 Roller Chain Sprockets 

POWERDRIVE LLC POWERDRIVE LLC

80QD33-SF

Description

80QD33-SF ROLLER CHAIN SPROCKET ; 1" PITCH 33T 11.07" SF BUSHING

Roller Chain Sprocket; 80 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.073" Outside Diameter; 10.52" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80QD33-SF

BDI #
747991

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
POWERDRIVE LLC
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.48
EAN
0637363271190
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
33
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
80QD33SF
Weight / LBS
16.5
Long Description
Roller Chain Sprocket; 80 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.073" Outside Diameter; 10.52" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
10.52 Inch | 267.21 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 60 Millimeter
Outside Diameter
11.073 Inch | 281.254 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh