

TSUBAKI
TSUBAKI
81XC14F X 1-15/16 MILL
TSUBAKI TSUBAKI
Description
81XC14F X 1-15/16 MILL ; POR SPROCKETS
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
81XC14F X 1-15/16 MILL
BDI #
917591

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/81XC14F-X-1-15-16-MILL/p/917591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
81X
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1.938 Inch | 49.225 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
11.725 Inch | 297.815 Millimeter
Outside Diameter
12.561 Inch | 319.049 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh