![D10A36H](/medias/INDUSTSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhRFpsTDJnelppOHhNRE16TXpRek5qRTRNalUxT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTlmZDNmODlkOTIxZWRmNTI4Y2NlOGU2NTAwZGFmZjJiZjI4YTZkZWIwNDMzNjg2Y2IyYTRlNzJiYmViMGU2Mg)
![D10A36H](/medias/INDUSTSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhRFpsTDJnelppOHhNRE16TXpRek5qRTRNalUxT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTlmZDNmODlkOTIxZWRmNTI4Y2NlOGU2NTAwZGFmZjJiZjI4YTZkZWIwNDMzNjg2Y2IyYTRlNzJiYmViMGU2Mg)
TSUBAKI
TSUBAKI
D10A36H
TSUBAKI TSUBAKI
Description
D10A36H RSB ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 10B-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 190.983MM Outside Diameter; 182.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D10A36
BDI #
24346126
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
224.02152246000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D10A36H/p/24346126
Your Price
$ 224.02 / each
$ 470.29 / each BDIExpress
$ 470.29 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.53
EAN
0097039260864
Product Group - BDI
M02312
Chain Size
10B-2
Number of Teeth
36
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
9.9208
Long Description
Roller Chain Sprocket; 10B-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 190.983MM Outside Diameter; 182.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.171 Inch | 182.15 Millimeter
Outside Diameter
7.519 Inch | 190.983 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh