![D60BS12H X 1 1/4](/medias/INDTRTNSPKT-RC-B-HOS-2-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MzF8aW1hZ2UvanBlZ3xhRE5tTDJnMU55OHhNRFkzTkRJeU56WTNOVEUyTmk5SlRrUlVVbFJPVTFCTFZGOVNRMTlDWDBoUFUxOHlYMFpDWDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDE0OGQ3Y2VmZDc4OThhY2E2NjlkMmQyMDJhOGMzN2RiZmQ3MGZkMzg0YWRjZjBlMDU0ZTAxNjI3ZTE4YjdmOA)
![D60BS12H X 1 1/4](/medias/INDTRTNSPKT-RC-B-HOS-2-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MzF8aW1hZ2UvanBlZ3xhRE5tTDJnMU55OHhNRFkzTkRJeU56WTNOVEUyTmk5SlRrUlVVbFJPVTFCTFZGOVNRMTlDWDBoUFUxOHlYMFpDWDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDE0OGQ3Y2VmZDc4OThhY2E2NjlkMmQyMDJhOGMzN2RiZmQ3MGZkMzg0YWRjZjBlMDU0ZTAxNjI3ZTE4YjdmOA)
TRITAN
TRITAN
D60BS12H X 1 1/4
TRITAN TRITAN
Description
D60BS12H X 1 1/4 ROLLER CHAIN SPROCKET ; 3/4IN PITCH 12 HARDENED TEETH
Roller Chain Sprocket; 1-1/4" Bore; 60-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 3.249" Outside Diameter; 2.898" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
2101080032
BDI #
21435518
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
89.82614743
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60BS12H-X-1-1-4/p/21435518
Your Price
$ 89.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.997
EAN
0888569011176
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
12
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
D60BS12H X 1 1/4 TTN
Weight / LBS
2.2
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 60-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 3.249" Outside Diameter; 2.898" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
3.249 Inch | 82.525 Millimeter
Pitch Diameter
2.898 Inch | 73.61 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh