BROWNING
BROWNING
DS50P21
BROWNING BROWNING
Description
DS50P21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Roller Chain Sprocket; 50 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1176726
BDI #
329206
Details
522.86765496
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS50P21/p/329206
Your Price
$ 522.87 / each
$ 984.69 / each BDIExpress
$ 984.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.725
EAN
0662289208449
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
21
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1176726
Weight / LBS
3.8
Long Description
Roller Chain Sprocket; 50 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Pitch Diameter
4.194 Inch | 106.52 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.522 Inch | 114.859 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh