![DS60ATB16H](/medias/INDXXXSPKTXX-RC-A-DS-TL-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzF8aW1hZ2UvanBlZ3xhR1F6TDJoaE1pOHhNREUwTVRneE9EVTROVEV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5RVUxOVVURjlMVjE5VFZFeGZNekF3V0RNd01DNXFjR2N8MTEzNWFkZGQ0NTY0ZTRiYmRiNjczMWJlN2ZhM2U4ZDU0YTZkMzk0Yzk1NDRmNWJmNWZiMjI5ODdkNzc4NTQ4NQ)
![DS60ATB16H](/medias/INDXXXSPKTXX-RC-A-DS-TL-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzF8aW1hZ2UvanBlZ3xhR1F6TDJoaE1pOHhNREUwTVRneE9EVTROVEV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5RVUxOVVURjlMVjE5VFZFeGZNekF3V0RNd01DNXFjR2N8MTEzNWFkZGQ0NTY0ZTRiYmRiNjczMWJlN2ZhM2U4ZDU0YTZkMzk0Yzk1NDRmNWJmNWZiMjI5ODdkNzc4NTQ4NQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS60ATB16H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS60ATB16H ROLLER CHAIN SPROCKET ; 3/4" P 16T HT BORE FOR 1615 BUSHING
Roller Chain Sprocket; 60 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS60ATB16H
BDI #
607064
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
237.4615215
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS60ATB16H/p/607064
Your Price
$ 237.46 / each
$ 613.15 / each BDIExpress
$ 613.15 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.271
EAN
0697950329154
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
1615
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.5
Long Description
Roller Chain Sprocket; 60 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.22 Inch | 107.188 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter
3.845 Inch | 97.663 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh