BROWNING
BROWNING
DS60P17
BROWNING BROWNING
Description
DS60P17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR P BUSHING
Roller Chain Sprocket; 60 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1176759
BDI #
329209
Details
384.75228021
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS60P17/p/329209
Your Price
$ 384.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.793
EAN
0662289188420
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1176759
Weight / LBS
3.95
Long Description
Roller Chain Sprocket; 60 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.082 Inch | 103.683 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.462 Inch | 113.335 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh