https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-4-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNzB8aW1hZ2UvanBlZ3xhRGMzTDJnMk9DOHhNRE14Tmpjd09EYzBNVEUxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4MFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTgzODA0MmJhMzdlZGViNjhiZTE2ZGRiMjRiN2E4ODQzN2FlYzBiOGI1MDUxYjlkYTNiNDRiMGIwY2MyYzNiMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F80C33H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F80C33H SPROCKET
Roller Chain Sprocket; 80-4 Chain; 33 Teeth; 4 Row of Teeth; Hardened Teeth; 11.073" Outside Diameter; 10.52" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
F80C33H
BDI #
24869601
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/F80C33H/p/24869601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80-4
Number of Teeth
33
Number of Rows of Teeth
4
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80-4 Chain; 33 Teeth; 4 Row of Teeth; Hardened Teeth; 11.073" Outside Diameter; 10.52" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
11.073 Inch | 281.254 Millimeter
Pitch Diameter
10.52 Inch | 267.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh