https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
TSUBAKI
TSUBAKI
H06B24 X 3/4
TSUBAKI TSUBAKI
Description
H06B24F X 3/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3/4" Bore; 06B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 3.074" Outside Diameter; 2.873" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
06B24FL
BDI #
22383758
Details
44.21845838000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H06B24-X-3-4/p/22383758
Your Price
$ 44.22 / each
$ 92.84 / each BDIExpress
$ 92.84 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.4
EAN
0097039713360
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.87964
Long Description
Roller Chain Sprocket; 3/4" Bore; 06B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 3.074" Outside Diameter; 2.873" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.074 Inch | 78.08 Millimeter
Pitch Diameter
2.873 Inch | 72.97 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh