https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
TSUBAKI
TSUBAKI
H12B14 X 1-1/8
TSUBAKI TSUBAKI
Description
H12B14F X 1-1/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/8" Bore; 12B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
12B14F-1B
BDI #
22383224
Details
51.85384245
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H12B14-X-1-1-8/p/22383224
Your Price
$ 51.85 / each
$ 108.85 / each BDIExpress
$ 108.85 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.91
EAN
0097039732996
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.00841
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 12B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
3.736 Inch | 94.894 Millimeter
Pitch Diameter
3.37 Inch | 85.61 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh