https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhRFZtTDJneE9DOHhNRFV3TnpVME5UTTNPRGcwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1NTE3ZmU3MGU0NjU3NjllNmFmOTI0OTk4YTFjMjNkZjNiMWRmODk5Yjg3OGYzZjNhNzllNGIyMmNiMzE3MjIz
BROWNING
BROWNING
H160R18
BROWNING BROWNING
Description
H160R18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Roller Chain Sprocket; 160 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 12.542" Outside Diameter; 11.518" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1179076
BDI #
312351
Details
1827.2044848700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H160R18/p/312351
Your Price
$ 1,827.20 / each
$ 3,441.04 / each BDIExpress
$ 3,441.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
15.118
EAN
0662289286904
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1179076
Weight / LBS
33.3
Long Description
Roller Chain Sprocket; 160 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 12.542" Outside Diameter; 11.518" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Outside Diameter
12.542 Inch | 318.567 Millimeter
Pitch Diameter
11.518 Inch | 292.55 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh