https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjJ8aW1hZ2UvanBlZ3xhREk0TDJnM09TOHhNREk1TXpRNU1qZ3dPVGMxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGVmMjNjOGY0NDYwNmVlMjdkYjllOTJlNDA2MTI2Yzg4MjhiNmRmZDRkNmRjODBhZGIyOTE3ZDBjYWY2YTBiZTI
LINN GEAR
LINN GEAR
H82C14
LINN GEAR LINN GEAR
Description
H82C14 FLAME CUT SPROCKET
Roller Chain Sprocket; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
H82C14
BDI #
590732
Details
841.4537860500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H82C14/p/590732
Your Price
$ 841.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
30.84
Product Group - BDI
M02312
Chain Size
82
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Weight / LBS
68
Long Description
Roller Chain Sprocket; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
3.075 Inch | 78.105 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
13.819 Inch | 351.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh