![HA140A45 X 3-7/16IN 7/8X7/16 KW](/medias/INDUSTSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UzTDJnMk9TOHhNRE16TlRnMk1qazRNRFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGUxMWI1ZDQ2ZGY0YjMxMDIwYWQyZjdjOTA1ODA2ZTgzZjEwYjIzYWU5N2EwMDAyZGU3ZjEwZmExZDc3YmNlNmI)
![HA140A45 X 3-7/16IN 7/8X7/16 KW](/medias/INDUSTSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UzTDJnMk9TOHhNRE16TlRnMk1qazRNRFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGUxMWI1ZDQ2ZGY0YjMxMDIwYWQyZjdjOTA1ODA2ZTgzZjEwYjIzYWU5N2EwMDAyZGU3ZjEwZmExZDc3YmNlNmI)
TSUBAKI
TSUBAKI
HA140A45 X 3-7/16IN 7/8X7/16 KW
TSUBAKI TSUBAKI
Description
HA140A45 X3-7/16IN 7/8X7/16 KW CHN SPRKT ; (1) 3/4IN DIA SS OVER KEYWAY
Roller Chain Sprocket; 3-7/16" Bore; 140 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
A140A45
BDI #
25177032
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HA140A45-X-3-7-16IN-7-8X7-16-KW/p/25177032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 3-7/16" Bore; 140 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
26.077 Inch | 662.356 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
25.088 Inch | 637.235 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh