MAXCO CHAIN
MAXCO CHAIN
NH78 27T BLK UHMW 4IN LTB 2-15/16IN MTO
MAXCO CHAIN MAXCO CHAIN
Description
NH78 27T BLK UHMW 4IN LTB 2-15/16IN MTO ; RLR CHAIN SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 78 Chain; 27 Teeth; 1 Row of Teeth; B-Hub One Side; 2-39/64" Chain Pitch; 4" Length Thru Bore; ANSI Roller Chain Type; Keyway; UHMW Material; Black
Part #
NH78 27T BLK UHMW 4IN LTB 2-15/16IN MTO
BDI #
27450352
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/NH78-27T-BLK-UHMW-4IN-LTB-2-15-16IN-MTO/p/27450352
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://maxcochain.com
Product Detail
Roller Chain Sprocket
Product Specification
2-15/16" Bore; 78 Chain; 27 Teeth; 1 Row of Teeth; B-Hub One Side; 2-39/64" Chain Pitch; 4" Length Thru Bore; ANSI Roller Chain Type; Keyway; UHMW Material; Black
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 78 Chain; 27 Teeth; 1 Row of Teeth; B-Hub One Side; 2-39/64" Chain Pitch; 4" Length Thru Bore; ANSI Roller Chain Type; Keyway; UHMW Material; Black
