Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P72-8M-50-SK HTD https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzR8aW1hZ2UvanBlZ3xhREl3TDJoaFlpOHhNRGd4TXpnMU9ETTRNVGcxTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3wzMjFlNzdiNDdkYjlhMzNjOGMyMjQyMjI0MmNjYWJjOWUxODIzOWIxMDdkYzgwNWM4MTUzNjFiZDUxMjk1ZDEw
254597 Roller Chain Sprockets 

DODGE DODGE

P72-8M-50-SK HTD

Description

P72-8M-50-SK HTD SYNCH SPROCKET

Roller Chain Sprocket; Quick Disconnect; 1/2" to 2-15/16" Size; 8MM Pitch

Part #

110751

BDI #
254597

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

384.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 384.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
7.16
EAN
0782475265138
Product Group - BDI
M02316
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Roller Chain Sprocket
Product Specification
Quick Disconnect; 1/2" to 2-15/16" Size; 8MM Pitch
Long Description
Roller Chain Sprocket; Quick Disconnect; 1/2" to 2-15/16" Size; 8MM Pitch