SKF
SKF
PHS 120-1TB35
SKF SKF
Description
PHS 120-1TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 120 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.567" Outside Diameter; 16-47/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
PHS 120-1TB35
BDI #
1290200
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-120-1TB35/p/1290200
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
23.02
EAN
7316572799673
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
52
Long Description
Roller Chain Sprocket; 120 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.567" Outside Diameter; 16-47/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter
16.734 Inch | 425.04 Millimeter
Outside Diameter
17.567 Inch | 446.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh