Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHS 12B-1DSA12 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTl8aW1hZ2UvanBlZ3xhR1F3TDJoak9DODVNamN3TXpnNU1URXlPRFl5TG1wd1p3fGQ4MjNhOWNiYmNkZWM0ZDc3ODdkMTg1NWEzMzg2Mjg0YTMzZDU0OTE2ZTg4YzU5N2I0ZWVmYjQ1YTQ1NWQ1MWU
1285985 Roller Chain Sprockets 

SKF SKF

PHS 12B-1DSA12

Description

PHS 12B-1DSA12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 12B-1 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 82.525MM Outside Diameter; 73.61MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

PHS 12B-1DSA12

BDI #
1285985

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.039
EAN
7316572778241
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
12
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
35
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
2.38099
Long Description
Roller Chain Sprocket; 12B-1 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 82.525MM Outside Diameter; 73.61MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.249 Inch | 82.525 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.898 Inch | 73.61 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh