![PHS 40-2AH51](/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjZ8aW1hZ2UvanBlZ3xhREExTDJnMk55OHhNRFF4T0RZNU5UazJNalkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0NjYyNzNiNzAyZGU1NGQ1ZjlhNGRhNDQ2NWI1NjFlMjAxYThlNWJlMDliMDM1MDE1NDljODVhNzI5NjBlN2E2)
![PHS 40-2AH51](/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjZ8aW1hZ2UvanBlZ3xhREExTDJnMk55OHhNRFF4T0RZNU5UazJNalkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0NjYyNzNiNzAyZGU1NGQ1ZjlhNGRhNDQ2NWI1NjFlMjAxYThlNWJlMDliMDM1MDE1NDljODVhNzI5NjBlN2E2)
SKF
SKF
PHS 40-2AH51
SKF SKF
Description
PHS 40-2AH51 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 40-2 Chain; 51 Teeth; 2 Row of Teeth; Hardened Teeth; 8-13/32" Outside Diameter; 8.122" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 40-2AH51
BDI #
1292357
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-40-2AH51/p/1292357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.76
EAN
7316574823888
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
51
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain Sprocket; 40-2 Chain; 51 Teeth; 2 Row of Teeth; Hardened Teeth; 8-13/32" Outside Diameter; 8.122" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.122 Inch | 206.3 Millimeter
Outside Diameter
8.406 Inch | 213.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh