https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
100-2 CP C/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
100-2 CP C/L ELITE CHAIN CONNECTING LINK ; 100-2 1-1/4" PITCH COTTERED
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Part #
80061807
BDI #
526686
Details
14.323075900000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-2-CP-C-L-ELITE/p/526686
Your Price
$ 14.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.202
EAN
0847648015559
Product Group - BDI
M02122
Chain Size
100-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A02D100CPCL
Manufacturer Internal Number
5001555
Weight / LBS
0.444
Long Description
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Roller Width
0.744 Inch | 18.898 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.181 Inch | 29.997 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh