Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100-3NEP O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-3-COT-STD-ZC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU4NnxpbWFnZS9qcGVnfGFHWm1MMmc0Tnk4NU5EY3pNekV3TnpnMU5UWTJMbXB3Wnd8NWJlMDc1ZjUzMTViYTE5Zjg2NTkzZDQ0ZGMwNGNhMjE3M2M0NzNjZjhmM2VkNGVmNTg1MGQ5ZmY3YWM1ZjgwNA
22383862 Roller Chains 

TSUBAKI TSUBAKI

100-3NEP O/L

Description

100-3NEP O/L OFFSET LINK

Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Zinc Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter

Part #

100-3NEPOL

BDI #
22383862

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

302.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 302.82 / each
$ 303.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.367
EAN
0097039881823
Product Group - BDI
M02122
Chain Size
100-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Neptune Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
100-3NTOL
Weight / LBS
0.81
Long Description
Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Zinc Plated Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Plate Height
1.185 Inch | 30.099 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh