https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
DRIVES
DRIVES
100 C/L CP CHP
DRIVES DRIVES
Description
100 C/L CP CHP CONNECTING LINK ; 100 ANSI 1.25 CHAIN PITCH 1 STRAND
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter
Part #
101925065
BDI #
300377
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-C-L-CP-CHP/p/300377
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.133
EAN
0642051347910
Product Group - BDI
M02122
Chain Size
100
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Chrome Plated Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
100-1 COTTERED CO LINK W/ CH1 CHROME PINS
Manufacturer Internal Number
34791
Long Description
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Plate Height
1.18 Inch | 29.972 Millimeter
Roller Width
0.755 Inch | 19.177 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

