https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxODF8aW1hZ2UvanBlZ3xhR0kwTDJnMFpDOHhNREl5T0RJek5qVTRNamswTWk5SlRrUllXRmhEU0U1WVdGaGZNMTlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDRkMjE5NjcwNjYzN2YxY2NmODNlZmIwOWU2MzU5Mzk0N2EwZTMyOTgyM2E5NzQzNzcwOWQ4MmY4M2VjZWY1N2U
RENOLD
RENOLD
120-3 COT 10FT
RENOLD RENOLD
Description
120-3 COT 10FT ROLLER CHAIN ; 10FT/BOX COTTERED
Roller Chain; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120A3CX10FT
BDI #
17281230
Details
3283.3228424000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-3-COT-10FT/p/17281230
Your Price
$ 3,283.32 / box
$ 4,367.60 / box BDIExpress
$ 4,367.60 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
50.945
EAN
0673766010349
Product Group - BDI
M02290
Chain Size
120-3
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
11.222
Long Description
Roller Chain; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh