https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODZ8aW1hZ2UvanBlZ3xhRFppTDJneFlTOHhNREk1TXpRME1UQXpOak14T0M5SlRrUllXRmhEU0U1WVdGaGZNbDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDg0Y2IxMjYxYWU2ZWVlMDAzNzczMDZhMDA3ZDc2ODIxMmI5YmEwNWFhNTZiNDBlM2Q0OTM4ZWZhY2E3Y2ZhMzA
RENOLD
RENOLD
120H-2 COT 10FT
RENOLD RENOLD
Description
120H-2 COT 10FT ROLLER CHAIN ; 10FT/BOX COTTERED
Roller Chain; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.413" Plate Height; Curved; 0.437" Pin Diameter
Part #
120H2CX10FT
BDI #
17281786
Details
3521.3228254000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120H-2-COT-10FT/p/17281786
Your Price
$ 3,521.32 / box
$ 4,683.90 / box BDIExpress
$ 4,683.90 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.95
EAN
0673766040513
Product Group - BDI
M02290
Chain Size
120-2
Basic Construction
Cottered
Component
Chain
Chain Series
Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
8.467
Long Description
Roller Chain; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.413" Plate Height; Curved; 0.437" Pin Diameter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Plate Height
1.413 Inch | 35.89 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh