https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
RENOLD
RENOLD
120H CP C/L
RENOLD RENOLD
Description
120H CP C/L CONNECTING LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COT 5/PAK
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.413" Plate Height; Curved; 0.437" Pin Diameter
Part #
120H1S11I
BDI #
17281237
Details
23.31538295
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120H-CP-C-L/p/17281237
Your Price
$ 23.32 / each
$ 31.01 / each BDIExpress
$ 31.01 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.181
EAN
6623900526636
Product Group - BDI
M02122
Chain Size
120
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.4
Long Description
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.413" Plate Height; Curved; 0.437" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Plate Height
1.413 Inch | 35.89 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh