https://www.bdiexpress.com/medias/INDXXXCHNLKX-DPOL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNDF8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNREl5T0RrNU5EVTNNak14T0M5SlRrUllXRmhEU0U1TVMxaGZSRkJQVEY4eFgwTlBWRjlUVkVSZk16QXdlRE13TUM1cWNHY3xhZGZjYjZlNDRlNDc2ZjQyZGJjZWRiMDJkZTAwZWRhNWIxNDE4MzBhNzNiZDdlNzVkMzVmM2RkNTQ1ZTMzMzc5
RENOLD
RENOLD
12B SN 2P O/L
RENOLD RENOLD
Description
12B SN 2P O/L OFFSET LINK ; BRITISH STANDARD 2 PITCH 25EA/PAK
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 2.42MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
12B1SNS30I
BDI #
17281251
Details
51.42307325
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B-SN-2P-O-L/p/17281251
Your Price
$ 51.42 / each
$ 68.41 / each BDIExpress
$ 68.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.079
EAN
0673766005109
Product Group - BDI
M02122
Chain Size
12B
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.174
Long Description
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 2.42MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Plate Thickness
0.095 Inch | 2.42 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh