https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
WHITNEY CHAIN
WHITNEY CHAIN
140-2 RIV WT 10FT
WHITNEY CHAIN WHITNEY CHAIN
Description
140-2 RIV WT 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
WT140A2X10FT
BDI #
23087783
Details
1965.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-2-RIV-WT-10FT/p/23087783
Your Price
$ 1,965.24 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.446
EAN
6623901055739
Product Group - BDI
M02290
Chain Size
140-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Alloy Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Wide-Waist link Plate Contour
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renoldjeffrey.com
Manufacturer Item Number
WT140A2X10FT
Weight / LBS
9.83
Long Description
Roller Chain; 140-2 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Roller Width
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Height
1.663 Inch | 42.24 Millimeter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

