https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
EBC
EBC
160-2 RIV 10FT
EBC EBC
Description
160-2 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 160-2 Chain Size; Riveted; 2" Pitch; 10' Length; Standard; 2 Strand; Steel; 1-1/8" Roller Diameter; 1.242" Roller Width; Steel Roller Material; 1/4" Plate Thickness; 1.9" Plate Height; 9/16" Pin Diameter; Curved
Part #
160-2 RIV 10FT
BDI #
25105330
Details
1234.97
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160-2-RIV-10FT/p/25105330
Your Price
$ 1,234.97 / box
$ 1,235.00 / box BDIExpress
$ 1,235.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Product Detail
Roller Chain
Product Specification
160-2 Chain Size; Riveted; 2" Pitch; 10' Length; Standard; 2 Strand; Steel; 1-1/8" Roller Diameter; 1.242" Roller Width; Steel Roller Material; 1/4" Plate Thickness; 1.9" Plate Height; 9/16" Pin Diameter; Curved
Long Description
Roller Chain; 160-2 Chain Size; Riveted; 2" Pitch; 10' Length; Standard; 2 Strand; Steel; 1-1/8" Roller Diameter; 1.242" Roller Width; Steel Roller Material; 1/4" Plate Thickness; 1.9" Plate Height; 9/16" Pin Diameter; Curved
