https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
DRIVES
DRIVES
160HZ-2 C/L CP
DRIVES DRIVES
Description
160HZ-2 C/L CP CONNECTING LINK ; NON RETURNABLE
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Part #
101925296
BDI #
299837
Details
141.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160HZ-2-C-L-CP/p/299837
Your Price
$ 141.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.995
EAN
0642051117018
Product Group - BDI
M02122
Chain Size
160-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
High Strength Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
API Series | Ballized Plate | Through Hardened Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
160HZ-2 COTTERED CO LINK (SHEPHERDS STYLE COTTER H
Manufacturer Internal Number
11701
Long Description
Chain Link; 160-2 Chain Size; Cottered; 2" Chain Pitch; High Strength Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Plate Height
1.899 Inch | 48.235 Millimeter
Roller Diameter
1.126 Inch | 28.6 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.563 Inch | 14.3 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

