Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16B-1 C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
18151292 Roller Chains 

EBC EBC

16B-1 C/L

Description

16B-1 C/L CHAIN CONNECTING LINK ; 16B CHAIN 1MM CHAIN PITCH SPRING CLIP

Chain Link; 16B Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 3.962MM Plate Height; Curved; 8.28MM Pin Diameter

Part #

16B-1 CL

BDI #
18151292

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.51 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.51 / each BDIExpress
QTY

Inventory

Total: 223

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.357
Product Group - BDI
M02122
Chain Size
16B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
16B-1 C/L
Weight / LBS
0.789
Long Description
Chain Link; 16B Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 3.962MM Plate Height; Curved; 8.28MM Pin Diameter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Plate Height
0.156 Inch | 3.962 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh