MORSE INDUSTRIAL
MORSE INDUSTRIAL
16B-3 C/L SC
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
16B-3 C/L SC CHAIN CONNECTING LINK ; 1" P 3 STRAND SC
Chain Link; 16B-3 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 20.7MM Plate Thickness; 20.7MM Plate Height; Curved; 8.255MM Pin Diameter
Part #
2361483
BDI #
319006

Details
57.8757
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/16B-3-C-L-SC/p/319006
Your Price
$ 57.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.186
EAN
0662460388526
Product Group - BDI
M02122
Chain Size
16B-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16B-3 C/L SC
Manufacturer Internal Number
2361483
Weight / LBS
0.4
Long Description
Chain Link; 16B-3 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 20.7MM Plate Thickness; 20.7MM Plate Height; Curved; 8.255MM Pin Diameter
Plate Height
0.815 Inch | 20.7 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Plate Thickness
0.815 Inch | 20.7 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.325 Inch | 8.255 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh