Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16B RIV SN O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NzF8aW1hZ2UvanBlZ3xhRFl5TDJnd015ODVPREExTmpVNE5qVXlOekF5TDBsT1JGaFlXRU5JVGt4TFdGOVBURjh4WDFKV1ZGOVRWRVJmTXpBd2VETXdNQzVxY0djfDllNDkyYTFkZDg4MTdkMDQwZjVkMDA0N2Y3MTQxYTg2YjQ1MjkyOWZmMDQ0ZTdlNzE4ODZkNjE1MmJiZjE5NTk
17281381 Roller Chains 

RENOLD RENOLD

16B RIV SN O/L

Description

16B RIV SN O/L OFFSET LINK ; BRITISH STANDARD 2 PITCH 20EA/PAK

Chain Link; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 3.76MM Plate Thickness; 20.2MM Plate Height; Curved; 8.28MM Pin Diameter

Part #

16B1SNS12I

BDI #
17281381

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

70.58153342000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 70.58 / each
$ 93.88 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.077
EAN
0673766033034
Product Group - BDI
M02122
Chain Size
16B
Basic Construction
Riveted
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.17
Long Description
Chain Link; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 3.76MM Plate Thickness; 20.2MM Plate Height; Curved; 8.28MM Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.67 Inch | 17.02 Millimeter
Plate Thickness
0.148 Inch | 3.76 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Height
0.795 Inch | 20.2 Millimeter
Roller Diameter
0.625 Inch | 15.88 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh