

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1DJP8
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1DJP8 CONNECTING LINK, 3/16 IN 750 LB GR 30 (SMARTCATALOG)
GRADE 30 TRADE SIZE 3/16 IN WORKING LOAD LIMIT 750 LB FINISH NATURAL MATERIAL FORGED STEEL OVERALL LENGTH 1.12 IN OVERALL WIDTH 0.81 IN
Part #
1DJP8
BDI #
26424480

Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/1DJP8/p/26424480
Your Price
$ 4.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
GRADE 30 TRADE SIZE 3/16 IN WORKING LOAD LIMIT 750 LB FINISH NATURAL MATERIAL FORGED STEEL OVERALL LENGTH 1.12 IN OVERALL WIDTH 0.81 IN