

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1DJP9
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1DJP9 CONNECTING LINK, 1/4 IN 1250 LB GR 30 (SMARTCATALOG)
GRADE 30 TRADE SIZE 1/4 IN WORKING LOAD LIMIT 1 250 LB FINISH CLEAR VARNISH MATERIAL FORGED STEEL OVERALL LENGTH 1.5 IN OVERALL WIDTH 0.98 IN
Part #
1DJP9
BDI #
26474946

Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/1DJP9/p/26474946
Your Price
$ 4.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
GRADE 30 TRADE SIZE 1/4 IN WORKING LOAD LIMIT 1 250 LB FINISH CLEAR VARNISH MATERIAL FORGED STEEL OVERALL LENGTH 1.5 IN OVERALL WIDTH 0.98 IN