

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1DJR1
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1DJR1 CONNECTING LINK, 5/16 IN 1900 LB GR 30 (SMARTCATALOG)
GRADE 30 TRADE SIZE 5/16 IN WORKING LOAD LIMIT 1 900 LB FINISH NATURAL MATERIAL FORGED STEEL OVERALL LENGTH 1.75 IN OVERALL WIDTH 1.18 IN
Part #
1DJR1
BDI #
26433504

Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/1DJR1/p/26433504
Your Price
$ 8.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02122
Long Description
GRADE 30 TRADE SIZE 5/16 IN WORKING LOAD LIMIT 1 900 LB FINISH NATURAL MATERIAL FORGED STEEL OVERALL LENGTH 1.75 IN OVERALL WIDTH 1.18 IN