https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODZ8aW1hZ2UvanBlZ3xhRFppTDJneFlTOHhNREk1TXpRME1UQXpOak14T0M5SlRrUllXRmhEU0U1WVdGaGZNbDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDg0Y2IxMjYxYWU2ZWVlMDAzNzczMDZhMDA3ZDc2ODIxMmI5YmEwNWFhNTZiNDBlM2Q0OTM4ZWZhY2E3Y2ZhMzA
REXNORD
REXNORD
200H-2 COT
REXNORD REXNORD
Description
200H-2C ROLLER CHAIN ; COTT OILFIELD API
Roller Chain; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-9/16" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 2.31" Plate Height; Curved; 25/32" Pin Diameter
Part #
200H-2 COT
BDI #
20446024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/200H-2-COT/p/20446024
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.535
Product Group - BDI
M02290
Chain Size
200-2
Basic Construction
Cottered
Component
Chain
Chain Series
Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
10
Long Description
Roller Chain; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 1-9/16" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 2.31" Plate Height; Curved; 25/32" Pin Diameter
Roller Width
1.5 Inch | 38.1 Millimeter
Plate Height
2.31 Inch | 58.674 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.563 Inch | 39.7 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh