https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NHxpbWFnZS9qcGVnfGFHSTRMMmcyTmk4eE1EYzNNamM1TXpZeU1qVTFPQzlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgwRlRYek13TUhnek1EQXVhbkJufDgyNjU0ZTM1ODRiYmEwMWNkNWRhMWJjN2Y1MDQ2ZTVmNTAxYjhkNjEyYjllNzRkNmVhMTA1ZWQ5ZjFhMmJmZGQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NHxpbWFnZS9qcGVnfGFHSTRMMmcyTmk4eE1EYzNNamM1TXpZeU1qVTFPQzlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgwRlRYek13TUhnek1EQXVhbkJufDgyNjU0ZTM1ODRiYmEwMWNkNWRhMWJjN2Y1MDQ2ZTVmNTAxYjhkNjEyYjllNzRkNmVhMTA1ZWQ5ZjFhMmJmZGQ
WHITNEY CHAIN
WHITNEY CHAIN
240-3 RIV WT 10FT
WHITNEY CHAIN WHITNEY CHAIN
Description
240-3 RIV WT 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 240-3 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.386" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
WT240A3X10FT
BDI #
24867923
Details
10342.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/240-3-RIV-WT-10FT/p/24867923
Your Price
$ 10,342.23 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.152
EAN
6623901267309
Product Group - BDI
M02290
Chain Size
240-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Alloy Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Wide-Waist link Plate Contour
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renoldjeffrey.com
Manufacturer Item Number
WT240A3X10FT
Weight / LBS
47.45
Long Description
Roller Chain; 240-3 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.386" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Thickness
0.386 Inch | 9.804 Millimeter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Plate Height
2.85 Inch | 72.39 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Roller Width
1.864 Inch | 47.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

