https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
RENOLD
RENOLD
24B RIV SN 10FT
RENOLD RENOLD
Description
24B RIV SN 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 24B Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.08MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
24B1SNX10FT
BDI #
17281465
Details
4435.3073755000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/24B-RIV-SN-10FT/p/17281465
Your Price
$ 4,435.31 / box
$ 5,899.80 / box BDIExpress
$ 5,899.80 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
22.246
EAN
0673766032525
Product Group - BDI
M02290
Chain Size
24B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
4.939
Long Description
Roller Chain; 24B Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.08MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.239 Inch | 6.08 Millimeter
Plate Height
1.315 Inch | 33.4 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh