https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
RENOLD
RENOLD
28B-1 SD O/L
RENOLD RENOLD
Description
RENOLD 28B-1 SD O/L
Chain Link; 28B Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.4MM Plate Thickness; 36.9MM Plate Height; Curved; 15.9MM Pin Diameter
Part #
28B-1 SD O/L
BDI #
1469370
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/28B-1-SD-O-L/p/1469370
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.117
Product Group - BDI
M02122
Chain Size
28B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 28B Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.4MM Plate Thickness; 36.9MM Plate Height; Curved; 15.9MM Pin Diameter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Thickness
0.291 Inch | 7.4 Millimeter
Roller Width
1.22 Inch | 30.99 Millimeter
Plate Height
1.453 Inch | 36.9 Millimeter
Roller Diameter
1.1 Inch | 27.94 Millimeter
Pin Diameter
0.626 Inch | 15.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh