![2YDX5](/medias/MFRGWWXXXXXX-2YDW8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyN3xpbWFnZS9qcGVnfGFEQm1MMmcwWWk4eE1EWXlNelUzTVRreE9EZzNPQzlOUmxKSFYxZFlXRmhZV0ZoZk1sbEVWemhmUVZNd01WOHpNREI0TXpBd0xtcHdad3wxZjY5ZWY5MmNiOTQ1MzQ5ODE0MTRlMjdlNjE1NGMyNDYzZTI1ZTc0ZjIwNzU0OTc5NmU2OTkwMTQzMjY5MDc2)
![2YDX5](/medias/MFRGWWXXXXXX-2YDW8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyN3xpbWFnZS9qcGVnfGFEQm1MMmcwWWk4eE1EWXlNelUzTVRreE9EZzNPQzlOUmxKSFYxZFlXRmhZV0ZoZk1sbEVWemhmUVZNd01WOHpNREI0TXpBd0xtcHdad3wxZjY5ZWY5MmNiOTQ1MzQ5ODE0MTRlMjdlNjE1NGMyNDYzZTI1ZTc0ZjIwNzU0OTc5NmU2OTkwMTQzMjY5MDc2)
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YDX5
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YDX5 ROLLER CHAIN, STANDARD RIVETED 35 100 FT (SMARTCATALOG)
STANDARD RIVETED INDUSTRY CHAIN SIZE 35 CARBON STEEL CHAIN MATERIAL NUMBER OF STRANDS SINGLE INDUSTRY CHAIN PITCH 3/8 IN CHAIN OVERALL WIDTH 0.52 IN CHAIN LENGTH 100 FT CHAIN ROLLER DIA 0.2 IN ROLLER BUSHING WIDTH 0.188 IN MAX ALLOWABLE LOAD
Part #
2YDX5
BDI #
26442548
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
592.61995767
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2YDX5/p/26442548
Your Price
$ 592.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02290
Long Description
STANDARD RIVETED INDUSTRY CHAIN SIZE 35 CARBON STEEL CHAIN MATERIAL NUMBER OF STRANDS SINGLE INDUSTRY CHAIN PITCH 3/8 IN CHAIN OVERALL WIDTH 0.52 IN CHAIN LENGTH 100 FT CHAIN ROLLER DIA 0.2 IN ROLLER BUSHING WIDTH 0.188 IN MAX ALLOWABLE LOAD