

DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YDZ2
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YDZ2 ROLLER CHAIN, RIVETED 40NP 10 FT (SMARTCATALOG)
STANDARD RIVETED INDUSTRY CHAIN SIZE 40 NICKEL PLATED STEEL CHAIN MATERIAL NUMBER OF STRANDS SINGLE INDUSTRY CHAIN PITCH 1/2 IN CHAIN OVERALL WIDTH 0.7 IN CHAIN LENGTH 10 FT CHAIN ROLLER DIA 0.312 IN ROLLER BUSHING WIDTH 0.312 IN MAX ALLOWABL
Part #
2YDZ2
BDI #
26469898

Details
145.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2YDZ2/p/26469898
Your Price
$ 145.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31151600
Weight / Kilogram
0
Product Group - BDI
M02290
Long Description
STANDARD RIVETED INDUSTRY CHAIN SIZE 40 NICKEL PLATED STEEL CHAIN MATERIAL NUMBER OF STRANDS SINGLE INDUSTRY CHAIN PITCH 1/2 IN CHAIN OVERALL WIDTH 0.7 IN CHAIN LENGTH 10 FT CHAIN ROLLER DIA 0.312 IN ROLLER BUSHING WIDTH 0.312 IN MAX ALLOWABL